Shop All Mechanical Lugs
Burndy
Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG
Mfr # ASA800U
Zoro # G4656355
original price:
$27.76
31% off
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Stacking Adaptor
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 800 kcmil Stranded
- Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # ASA800U
- Zoro # G4656355
- UPC # 781810554692
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 800 kcmil Stranded |
Length | 1.13 in |
Width | 1.0 in |
Length (Straight Wireway) | 1.13 in |
Wire Size Ranges | 1/0 AWG - 800 kcmil |
For Stranded Copper Wire Size - Maximum | 800 kcmil |
Overall Depth | 1 1/8 in |
Overall Length | 0.78 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Width | 1 in |
Dimension - Pad Width inch | 1.00 in |
Conductor - Copper Str Size Range | 1/0 -800 kcmil |
Dimension - Length Overall inch | 0.78 in |
Dimension - Bolt Size inch | 3.50 in |
Conductor - AL Str Size Range | 1/0 AWG-800 kcmil |
Dimension - Height fraction | 1-1/8 in |
Dimension - L Length Overall mm | 20 mm |
Dimension - Height inch | 1.13 in |
Conductor - Copper Str Size | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil;800 kcmil |
Conductor - AL Str Size | 1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil;795 kcmil;800 kcmil |
Description
Mechanical Connector, For Conductor Material Aluminum, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 800 kcmil, For Stud Size Not Applicable, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Terminations Not Applicable, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12P14V20)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-2S17D8-201)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- Burndy Mechanical Lugs