Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond
Mfr # QDA8C
Zoro # G4701575
original price:
$41.55
10% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 8 AWG Stranded/Solid
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QDA8C
- Zoro # G4701575
- UPC # 781810553954
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 8 AWG Stranded/Solid |
Stud Size | 3/8 in |
Length | 1.88 in |
Width | 0.69 in |
Length (Straight Wireway) | 1.88 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Hole Diameter | 0.44 in |
For Stud Size | 3/8 in |
Tongue Width | 1 in |
Overall Depth | 1 in |
Overall Width | 0.69 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 1.88 in |
Wire Size Ranges | 14 AWG - 8 AWG |
Conductor Size | 14-8 AWG |
Dimension - Hole Size mm | 11 mm |
Dimension - Pad Width inch | 1.00 in |
Conductor - Copper Solid Size Range | 14 AWG-8 AWG |
Conductor - Copper Str Navy Size | 4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy;14 (7) Navy;14 (140) Navy |
Dimension - Height inch | 0.69 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Length Overall inch | 1.88 in |
Conductor - Copper Str Size Range | 14 AWG-8 AWG |
Dimension - L Length Overall mm | 48 mm |
Dimension - Cross Flats inch | 0.56 in |
Dimension - Hole Size inch | 0.44 in |
Dimension - Height fraction | 45246 |
Conductor - Copper Str Navy Size Range | 4 (1) Navy-14 (140) Navy |
Dimension - Stud Size inch | 44993 |
Dimension - Width inch | 1.00 in |
Dimension - Width mm | 25 mm |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG |
Dimension - Hole Size fraction | 45123 |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.44 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1 in, Tongue Thickness 0.19 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- Burndy Mechanical Lugs