Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond
Mfr # QA8CB
Zoro # G4685037
original price:
$24.85
17% off
new price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 8 AWG Stranded/Solid
- Stud Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QA8CB
- Zoro # G4685037
- UPC # 781810553664
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 8 AWG Stranded/Solid |
Stud Size | #10 |
Length | 1.38 in |
Width | 0.69 in |
Length (Straight Wireway) | 1.38 in |
Overall Width | 0.69 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 9/16 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Overall Length | 1.38 in |
For Stud Size | #10 |
Wire Size Ranges | 14 AWG - 8 AWG |
Tongue Width | 0.56 in |
Hole Diameter | 0.22 in |
Tongue Length | 0.56 in |
Conductor Size | 14-8 AWG |
Dimension - Hole Size mm | 6 mm |
Dimension - Width mm | 14 mm |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG |
Dimension - Pad Width inch | 0.56 in |
Conductor - Copper Solid Size Range | 14 AWG-8 AWG |
Dimension - Height inch | 0.69 in |
Dimension - Length Overall inch | 1.38 in |
Dimension - N inch | 0.28 in |
Dimension - Stud Size inch | #10 |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG |
Dimension - L Length Overall mm | 35 mm |
Conductor - Copper Str Navy Size Range | 4 (1) Navy-14 (140) Navy |
Conductor - Copper Str Navy Size | 4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy;14 (7) Navy;14 (140) Navy |
Dimension - D inch | 0.56 in |
Dimension - Height fraction | 45246 |
Conductor - Copper Str Size Range | 14 AWG-8 AWG |
Dimension - Hole Size fraction | 11871 |
Dimension - Hole Size inch | 0.22 in |
Dimension - Bolt Size fraction | #10 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, For Stud Size #10, Head Style Hex, Number of Holes 1, Hole Diameter 0.22 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.56 in, Tongue Width 0.56 in, Tongue Thickness 0.16 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 45A, 600V AC, Indicating (AJT45)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- BURNDY Insulated Multitap Connector, 2.91 In. L (1PBS1/0)
- BURNDY Mechanical Conn, Trminl, 1 to 4 AWG, 2 Cond (Q2A1C2)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- Burndy Lugs & Split Bolts