Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond
Mfr # KA8C
Zoro # G4677766
original price:
$4.75
8% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 8 AWG Solid/Stranded
- Stud Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA8C
- Zoro # G4677766
- UPC # 781810554302
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 8 AWG Solid/Stranded |
Stud Size | #10 |
Length | 0.81 in |
Width | 0.61 in |
Length (Straight Wireway) | 0.81 in |
Tongue Width | 0.38 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Overall Depth | 3/8 in |
Overall Length | 0.81 in |
Overall Width | 15.42 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Wire Size Ranges | 14 AWG - 8 AWG |
Hole Diameter | 0.21 in |
For Stud Size | #10 |
Conductor Size | 14-8 AWG |
Dimension - Width mm | 9.70 mm |
Dimension - Mounting Hardware Bolt Size inch | 12.24 UNC |
Dimension - Hole Size inch | 0.21 in |
Dimension - Pad Width inch | 0.38 in |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG |
Dimension - Height inch | 15.42 in |
Dimension - L Length Overall mm | 20.6 mm |
Conductor - Copper Str Size Range | # 14 Sol. - # 8 Str. |
Dimension - Bolt Size fraction | #10 |
Dimension - Width inch | 0.38 in |
Dimension - N inch | 0.19 in |
Dimension - Length Overall inch | 0.81 in |
Dimension - Hole Size fraction | 11871 |
Dimension - Hole Size mm | 5.3 mm |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.21 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.38 in, Tongue Thickness 0.1 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 10A, 125V AC, 200A at 125V AC, 5 PK (GMA-10-R)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- BURNDY Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5 (BGBL4)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- Burndy Lugs & Split Bolts