Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond
Mfr # KLU35
Zoro # G4694952
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 6 AWG Stranded/Solid
- Stud Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KLU35
- Zoro # G4694952
- UPC # 781810554173
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 6 AWG Stranded/Solid |
Stud Size | #10 |
Length | 1.24 in |
Width | 0.43 in |
Length (Straight Wireway) | 1.24 in |
Tongue Width | 0.38 in |
Overall Length | 1.24 in |
Overall Width | 0.43 in |
Hole Diameter | 0.2 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 3/8 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Strip Length | 5/8 in |
Wire Size Ranges | 14 AWG - 6 AWG |
For Stud Size | #10 |
Conductor Size | 14-6 AWG |
Dimension - Screw Size inch | 44930 |
Dimension - Hole Size inch | 0.20 in |
Dimension - N inch | 0.22 in |
Dimension - B Length inch | 0.43 in |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG |
Dimension - B Length fraction | 7/16 in |
Conductor - Copper Str Size Range | 14 AWG-6 AWG |
Dimension - Bolt Size fraction | #10 |
Dimension - Stud Size inch | #10 |
Conductor - Copper Solid Size Range | 14 AWG-6 AWG |
Dimension - Strip Length inch | 45054 |
Dimension - Length Overall inch | 1.24 in |
Dimension - Pad Width inch | 0.39 in |
Dimension - Hole Size mm | 5 mm |
Dimension - L Length Overall mm | 31 mm |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.38 in, Tongue Thickness 0.07 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY (6810G1)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond (QQA282N)
- Burndy Lugs & Split Bolts