Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond
Mfr # KPA4CUP
Zoro # G4652943
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 4 AWG Stranded/Solid
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KPA4CUP
- Zoro # G4652943
- UPC # 781810554074
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 4 AWG Stranded/Solid |
Stud Size | 1/4 in |
Length | 1.28 in |
Width | 1.0 in |
Length (Straight Wireway) | 1.28 in |
Overall Length | 1.28 in |
Tongue Width | 0.5 in |
Hole Diameter | 0.28 in |
For Stud Size | 1/4 in |
Overall Width | 1 in |
Strip Length | 9/16 in |
Tongue Length | 0.71 in |
Wire Size Ranges | 14 AWG - 4 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Depth | 1/2 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Conductor Size | 14-4 AWG |
Dimension - L Length Overall mm | 33 mm |
Dimension - Hole Size inch | 0.28 in |
Conductor - Copper Str Size | 14;12;10;9;8;7;6;5;4 |
Conductor - Copper Solid Size Range | 14-4 |
Conductor - Copper Str Size Range | 14-4 |
Dimension - Strip Length inch | 45185 |
Conductor - Copper Solid Size | 14;13;12;11;10;9;8;7;6;5;4 |
Dimension - Height inch | 1.00 in |
Dimension - Height fraction | 1 in |
Dimension - Pad Width inch | 0.50 in |
Dimension - N inch | 0.33 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Length Overall inch | 1.28 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Stud Size inch | 44930 |
Dimension - D inch | 0.71 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.28 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.71 in, Tongue Width 0.5 in, Tongue Thickness 0.07 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- BURNDY Insulated Multitap Connector, 6.70 In. L (BISR250DB)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMTS414)
- Burndy Mechanical Lugs