Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminal, 4 to 8 AWG, 1 Cond
Mfr # QDA4C
Zoro # G4674442
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 8 AWG Stranded
- Max. Conductor Size 4 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QDA4C
- Zoro # G4674442
- UPC # 781810553862
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 8 AWG Stranded |
Max. Conductor Size | 4 AWG Stranded |
Stud Size | 3/8 in |
Length | 1.88 in |
Width | 0.72 in |
Length (Straight Wireway) | 1.88 in |
Wire Size Ranges | 8 AWG - 4 AWG |
Tongue Width | 1 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stud Size | 3/8 in |
Overall Depth | 1 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Overall Width | 0.72 in |
Overall Length | 1.88 in |
Hole Diameter | 0.44 in |
Conductor Size | 8-4 AWG |
Conductor - Copper Str Size Range | 8 AWG-4 AWG |
Dimension - Width inch | 1.00 in |
Dimension - Hole Size fraction | 45123 |
Dimension - Stud Size inch | 44993 |
Dimension - Length Overall inch | 1.88 in |
Dimension - Width mm | 25 mm |
Dimension - Height inch | 0.72 in |
Dimension - Pad Width inch | 1.00 in |
Dimension - L Length Overall mm | 48 mm |
Dimension - Hole Size inch | 0.44 in |
Dimension - Hole Size mm | 11 mm |
Conductor - Copper Str Navy Size | 23 (7) Navy;30 (19) Navy;40 (19) Navy |
Dimension - Height fraction | 44989 |
Dimension - Cross Flats inch | 0.56 in |
Conductor - Copper Str Navy Size Range | 23 (7) Navy-40 (19) Navy |
Conductor - Copper Str Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.44 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1 in, Tongue Thickness 0.22 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2416C)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- IDEAL Mechanical Conn, Set Screw, 16-12AWG, PK100 (30-211)
- Burndy Lugs & Split Bolts