Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond
Mfr # QQA1C2
Zoro # G4687426
original price:
$82.75
5% off
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 1 AWG Stranded
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # QQA1C2
- Zoro # G4687426
- UPC # 781810553855
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 1 AWG Stranded |
Stud Size | 5/16 in |
Length | 3.63 in |
Width | 1.0 in |
Length (Straight Wireway) | 3.63 in |
Wire Size Ranges | 4 AWG - 1 AWG |
Tongue Length | 1.56 in |
Hole Diameter | 0.34 in |
Tongue Width | 0.63 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Overall Width | 1 in |
Overall Length | 3.63 in |
Overall Depth | 5/8 in |
For Stud Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Conductor Size | 4-1 AWG |
Dimension - Hole Size mm | 9 mm |
Dimension - Pad Width inch | 0.63 in |
Dimension - D inch | 1.56 in |
Dimension - Bolt Size fraction | 2023-05-16 |
Dimension - Length Overall inch | 3.63 in |
Dimension - N inch | 0.34 in |
Dimension - Hole Size inch | 0.34 in |
Dimension - Height inch | 1.00 in |
Conductor - Copper Str Navy Size | 40 (19) Navy;50 (19) Navy;60 (37) Navy;75 (37) Navy |
Dimension - F Width Center to Center inch | 0.9 |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG |
Conductor - Copper Str Navy Size Range | 40 (19) Navy-75 (37) Navy |
Conductor - Copper Str Size Range | 4 AWG-1 AWG |
Dimension - L Length Overall mm | 92 mm |
Dimension - Height fraction | 1 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, For Stud Size 5/16 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.34 in, Hole Spacing 0.9 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.56 in, Tongue Width 0.63 in, Tongue Thickness 0.22 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH 15A GFCI Outlets, Tmpr-Rsistnt, GFI Duplex Receptacles W/ LED Indicator/Wall Plate, ETL Listed, Wht, 5PK (GLS-15ATR-WH-05)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PLD2/03)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (Q2A262N)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Mechanical Conn, Terminal, 4 to 10 AWG, PK5 (KPB4CG1)
- Burndy Lugs & Split Bolts