Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Terminl, 1 to 4 AWG, 1 Cond
Mfr # QDA1C
Zoro # G4697637
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 1 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QDA1C
- Zoro # G4697637
- UPC # 781810553732
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 1 AWG Stranded |
Stud Size | 3/8 in |
Length | 2.19 in |
Width | 1.0 in |
Length (Straight Wireway) | 2.19 in |
Wire Size Ranges | 4 AWG - 1 AWG |
Overall Depth | 1 in |
Overall Length | 2.19 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stud Size | 3/8 in |
Tongue Width | 1 in |
Overall Width | 1 in |
Hole Diameter | 0.44 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Conductor Size | 4-1 AWG |
Conductor - Copper Str Size Range | 4 AWG-1 AWG |
Dimension - Width inch | 1.00 in |
Dimension - Length Overall inch | 2.19 in |
Dimension - Width mm | 25 mm |
Dimension - Hole Size fraction | 45123 |
Dimension - L Length Overall mm | 56 mm |
Dimension - Pad Width inch | 1.00 in |
Dimension - Hole Size inch | 0.44 in |
Dimension - Stud Size inch | 44993 |
Dimension - Height inch | 1.00 in |
Conductor - Copper Str Navy Size Range | 50 (19) Navy-75 (37) Navy |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Hole Size mm | 11 mm |
Dimension - Cross Flats inch | 0.56 in |
Conductor - Copper Str Navy Size | 50 (19) Navy;60 (37) Navy;75 (37) Navy |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.44 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1 in, Tongue Thickness 0.28 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 12 Gauge, Red, 100ft. (230502-100)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Raised Floor Ground, 8AWG, 3.14In (GRF4C3)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- Burndy Lugs & Split Bolts