Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Splice, 350 kcmil to 6 AWG
Mfr # AMS350
Zoro # G4702424
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Splice/Reducer
- No. of Conductors 2
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # AMS350
- Zoro # G4702424
- UPC # 781810554586
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 11/16 in |
Length | 4.34 in |
Width | 1.09 in |
Length (Straight Wireway) | 4.34 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stud Size | 11/16 in |
Overall Length | 4.34 in |
Overall Depth | 1 1/8 in |
Overall Width | 1.09 in |
Wire Size Ranges | 6 AWG - 350 kcmil |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Conductor Size | 6 AWG-350 KCMIL |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - ACSR Cmpt Size | 400 kcmil |
Conductor - Copper Str Size Range | 6 AWG-350 kcmil |
Conductor - AL Str Size Range | 6 AWG-350 kcmil |
Conductor - ACSR Str Size | 336 kcmil-350 kcmil |
Conductor - Copper Solid Size Range | 4 AWG-4/0 AWG |
Dimension - Width mm | 25 mm |
Dimension - H1 Height inch | 1.09 in |
Dimension - L Length Overall mm | 110 mm |
Depth | 0.56 in |
Dimension - Length Overall inch | 4.34 in |
Dimension - Width inch | 1.00 in |
Conductor - Copper Str Compact Size | 400 kcmil |
Hex Size | 45062 |
Dimension - Width fraction | 1 in |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil |
Die Size | Kearney 11/8-2Burndy 316Burndy 317Burndy 655 |
Conductor - Copper Str Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil |
Dimension - Height fraction | 11691 |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 11/16 in, Head Style Hex, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 4, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- HUBBELL 30A Locking Plug 3P 4W 480VAC RD (HBL20445B)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL106H7)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- BURNDY Mechancl Conn, Trminl, 3/0 to 4 AWG, 1 Cond (KLU175)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBS2503)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QA342N)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T4A4-600N-EC)
- Burndy Mechanical Lugs