Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG
Mfr # K22A39U2
Zoro # G4661483
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 4
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 750 kcmil Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # K22A39U2
- Zoro # G4661483
- UPC # 781810554494
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 750 kcmil Stranded |
Stud Size | 3/8 in |
Length | 4.91 in |
Width | 3.06 in |
Length (Straight Wireway) | 4.91 in |
Hole Diameter | 0.41 in |
Tongue Width | 3.06 in |
Tongue Length | 2.31 in |
Overall Length | 4.91 in |
For Stud Size | 3/8 in |
Overall Depth | 2 7/8 in |
For Stranded Copper Wire Size - Maximum | 750 kcmil |
Overall Width | 3.02 in |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Wire Size Ranges | 1/0 AWG - 750 kcmil |
Dimension - Pad Width inch | 2.86 in |
Dimension - Length Overall inch | 4.91 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Width mm | 78 mm |
Dimension - Height fraction | 3 in |
Dimension - D inch | 2.31 in |
Conductor - AL Str Size Range | 1/0-750 Acmil |
Dimension - Stud Size inch | 3/8 in |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Str Size Range | 1/0-750 Acmil |
Conductor - AL Str Size | 1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil |
Dimension - Height inch | 3.02 in |
Dimension - Width inch | 2.86 in |
Dimension - Bolt Hole Size inch | 0.38 in |
Dimension - N inch | 0.38 in |
Conductor - Copper Str Size | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil |
Dimension - L Length Overall mm | 125 mm |
Dimension - Hole Size inch | 0.41 in |
Dimension - Width fraction | 3-3/50 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 750 kcmil, For Stud Size 3/8 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.41 in, Hole Spacing 0.88 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 4, Number of Terminations 4, Tongue Length 2.31 in, Tongue Width 3.06 in, Tongue Thickness 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8601)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- Burndy Lugs & Split Bolts