Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Entr Trmnl, 4/0 to 3/0 AWG
Mfr # QB28
Zoro # G4658157
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 3/0 AWG Stranded
- Max. Conductor Size 4/0 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QB28
- Zoro # G4658157
- UPC # 781810553886
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 3/0 AWG Stranded |
Max. Conductor Size | 4/0 AWG Stranded |
Stud Size | 3/8 in |
Length | 2.06 in |
Width | 1.31 in |
Length (Straight Wireway) | 2.06 in |
Overall Depth | 1 in |
Tongue Length | 1.06 in |
Tongue Width | 1 in |
Overall Length | 2.06 in |
Hole Diameter | 0.41 in |
For Stud Size | 3/8 in |
Wire Size Ranges | 3/0 AWG - 4/0 AWG |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Overall Width | 1.31 in |
Conductor Size | 3/0-4/0 AWG |
Dimension - Width inch | 1.00 in |
Dimension - Height inch | 1.31 in |
Dimension - B Length inch | 1.06 in |
Dimension - Pad Width inch | 1.00 in |
Dimension - Stud Size fraction | 44993 |
Dimension - Hole Size inch | 0.41 in |
Dimension - Hole Size fraction | 13/32 |
Dimension - Length Overall inch | 2.06 in |
Dimension - D inch | 1.06 in |
Dimension - Width mm | 25 mm |
Dimension - Height fraction | 42374 |
Conductor - Copper Str Size Range | 3/0 AWG-4/0 AWG |
Dimension - N inch | 0.53 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - L Length Overall mm | 52 mm |
Dimension - B Length fraction | 1-3/50 in |
Dimension - Pad Width fraction | 1 in |
Conductor - Copper Str Size | 3/0 AWG;4/0 AWG |
Dimension - Hole Size mm | 10 mm |
Dimension - Stud Size inch | 44993 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.41 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.06 in, Tongue Width 1 in, Tongue Thickness 0.25 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWITCH ON Wonder Winder Extension Cord Winding System - Model No. WW 2D (SW1607326)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A20)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K3A29U2N)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- Burndy Lugs & Split Bolts