Shop All Mechanical Lugs
Burndy
Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond
Mfr # QA4CB
Zoro # G4654151
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 8 AWG Stranded
- Max. Conductor Size 4 AWG Stranded
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QA4CB
- Zoro # G4654151
- UPC # 781810553596
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 8 AWG Stranded |
Max. Conductor Size | 4 AWG Stranded |
Stud Size | 1/4 in |
Length | 1.44 in |
Width | 0.75 in |
Length (Straight Wireway) | 1.44 in |
Wire Size Ranges | 8 AWG - 4 AWG |
Tongue Width | 0.63 in |
Overall Depth | 5/8 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Length | 1.44 in |
For Stud Size | 1/4 in |
Tongue Length | 0.62 in |
Hole Diameter | 0.28 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
Overall Width | 0.75 in |
Conductor Size | 8-4 AWG |
Dimension - D inch | 0.62 in |
Dimension - L Length Overall mm | 37 mm |
Dimension - Length Overall inch | 1.44 in |
Dimension - Hole Size fraction | 11933 |
Dimension - Stud Size inch | 44930 |
Dimension - Hole Size mm | 7 mm |
Conductor - Copper Str Size | 8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Dimension - Height inch | 0.75 in |
Conductor - Copper Str Navy Size | 23 (7) Navy;30 (19) Navy;40 (19) Navy |
Dimension - Width mm | 16 mm |
Dimension - N inch | 0.31 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 8 AWG-4 AWG |
Dimension - Pad Width inch | 0.62 in |
Conductor - Copper Str Navy Size Range | 23 (7) Navy-40 (19) Navy |
Dimension - Height fraction | 3/4 in |
Dimension - Hole Size inch | 0.28 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 1/4 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.28 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.62 in, Tongue Width 0.63 in, Tongue Thickness 0.19 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, Flat, Alum, For 18mm Sensors (6161AS5295)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (9795)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4C)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QDA34)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMTS414)
- Burndy Mechanical Lugs