Shop All Mechanical Lugs
Burndy
Mechanical Conn, Trminl, 1 to 4 AWG, 2 Cond
Mfr # Q2A1C2
Zoro # G4682027
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 2
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 1 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # Q2A1C2
- Zoro # G4682027
- UPC # 781810553879
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 1 AWG Stranded |
Stud Size | 3/8 in |
Length | 2.88 in |
Width | 1.81 in |
Length (Straight Wireway) | 2.88 in |
Overall Depth | 1 1/2 in |
Wire Size Ranges | 4 AWG - 1 AWG |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Overall Length | 2.88 in |
Tongue Length | 1.88 in |
For Stud Size | 3/8 in |
Hole Diameter | 0.44 in |
Tongue Width | 1.5 in |
Overall Width | 1.06 in |
Conductor Size | 4-1 AWG |
Dimension - F Width Center to Center inch | 1.00 in |
Dimension - Length Overall inch | 2.88 in |
Dimension - Width inch | 1.81 in |
Dimension - Width fraction | 1-13/16 in |
Dimension - L Length Overall mm | 73 mm |
Dimension - Hole Size fraction | 45123 |
Dimension - Stud Size inch | 44993 |
Dimension - B Length inch | 0.88 in |
Dimension - Hole Size mm | 11 mm |
Dimension - Pad Width inch | 1.50 in |
Dimension - D inch | 1.88 in |
Dimension - Height fraction | 1-1/16 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Height inch | 1.06 in |
Conductor - Copper Str Size Range | 4 AWG-1 AWG |
Dimension - Hole Size inch | 0.44 in |
Dimension - N inch | 0.44 in |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.44 in, Hole Spacing 1 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 1.88 in, Tongue Width 1.5 in, Tongue Thickness 0.22 in, Connector Type Terminal, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (251)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- BURNDY Insulated Multitap Connector, 4.01 In. L (1PBS250)
- BURNDY Insulated Multitap Connector, 6.70 In. L (BISR250DB)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QQA342N)
- Burndy Mechanical Lugs