Shop All Mechanical Lugs
Burndy
Mechanical Conn, Trminal, 350 to 250 kcmil
Mfr # Q2A312N
Zoro # G4669402
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 2
- Min. Conductor Size 250 kcmil Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # Q2A312N
- Zoro # G4669402
- UPC # 781810553985
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 250 kcmil Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.5 in |
Width | 2.13 in |
Length (Straight Wireway) | 4.5 in |
Tongue Length | 3.09 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Overall Length | 4.44 in |
Overall Depth | 2 11/16 in |
Tongue Width | 2.38 in |
Hole Diameter | 0.56 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
For Stud Size | 1/2 in |
Wire Size Ranges | 250 kcmil - 350 kcmil |
Overall Width | 1.69 in |
Conductor Size | 250-350 kcmil |
Dimension - D inch | 3.09 in |
Dimension - Height inch | 1.69 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Pad Width inch | 2.69 in |
Dimension - Hole Size fraction | 45185 |
Dimension - N inch | 0.63 in |
Dimension - Length Overall inch | 4.44 in |
Conductor - Copper Str Size | 250 kcmil;300 kcmil;350 kcmil |
Dimension - Width fraction | 2-1/8 in |
Dimension - Height fraction | 1-11/16 in |
Conductor - Copper Str Size Range | 250 kcmil-350 kcmil |
Dimension - F Width Center to Center inch | 0.75 in |
Dimension - Stud Size inch | 44928 |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - B Length inch | 1.19 in |
Dimension - Width inch | 2.13 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - L Length Overall mm | 114 mm |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 0.75 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 3.09 in, Tongue Width 2.38 in, Tongue Thickness 0.31 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC50C0187B)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond (QQA282N)
- Burndy Lugs & Split Bolts