Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 8 to 14 AWG
Mfr # KPA8C
Zoro # G4660056
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 8 AWG Stranded/Solid
- Stud Size 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KPA8C
- Zoro # G4660056
- UPC # 781810554081
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 8 AWG Stranded/Solid |
Stud Size | 1/10 in |
Length | 0.95 in |
Width | 0.72 in |
Length (Straight Wireway) | 0.95 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Width | 0.72 in |
Overall Depth | 3/8 in |
Tongue Width | 0.38 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Overall Length | 0.97 in |
Wire Size Ranges | 14 AWG - 8 AWG |
Tongue Length | 0.47 in |
Hole Diameter | 0.21 in |
For Stud Size | #10 |
Conductor Size | 14-8 AWG |
Dimension - L Length Overall mm | 25 mm |
Dimension - Height fraction | 18/25 in |
Dimension - D inch | 0.47 in |
Conductor - Copper Str Navy Size | 4 (1) Navy;4 (7) Navy;4 (19) Navy;4 (41) Navy;6 (7) Navy;6 (19) Navy;9 (7) Navy;9 (37) Navy;14 (7) Navy;14 (140) Navy |
Dimension - Pad Width inch | 0.38 in |
Conductor - Copper Str Navy Size Range | 4 (1) Navy-14 (140) Navy |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG |
Dimension - Bolt Size fraction | #10 |
Dimension - Hole Size mm | 5 mm |
Dimension - N inch | 0.22 in |
Dimension - Width mm | 10 mm |
Conductor - Copper Str Size Range | 14 AWG-8 AWG |
Dimension - Width inch | 0.38 in |
Dimension - Height inch | 0.72 in |
Dimension - Stud Size inch | #10 |
Dimension - Length Overall inch | 0.97 in |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG |
Conductor - Copper Solid Size Range | 14 AWG-8 AWG |
Dimension - Hole Size inch | 0.21 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.21 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.47 in, Tongue Width 0.38 in, Tongue Thickness 0.06 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- TORO Drip 9-Outlet Dist Mainfold (53755)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (Q2A262N)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501TN)
- Burndy Lugs & Split Bolts