Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 6 to 14 AWG
Mfr # KPA8CTP
Zoro # G4674065
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 6 AWG Stranded/Solid
- Stud Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KPA8CTP
- Zoro # G4674065
- UPC # 781810554036
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 6 AWG Stranded/Solid |
Stud Size | #10 |
Length | 1.04 in |
Width | 0.81 in |
Length (Straight Wireway) | 1.04 in |
Strip Length | 15/32 in |
For Stud Size | #10 |
Hole Diameter | 0.2 in |
Wire Size Ranges | 14 AWG - 6 AWG |
Tongue Length | 0.56 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 3/8 in |
Overall Width | 0.81 in |
Tongue Width | 0.38 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Overall Length | 1.04 in |
Conductor Size | 14-8 AWG |
Dimension - Hole Size mm | 5 mm |
Dimension - Height fraction | 64/79 in |
Dimension - Height inch | 0.81 in |
Dimension - Length Overall inch | 1.04 in |
Dimension - L Length Overall mm | 26 mm |
Dimension - N inch | 0.22 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG |
Conductor - Copper Solid Size Range | 14 AWG-6 AWG |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG |
Dimension - Strip Length inch | 15/32 |
Dimension - Bolt Size fraction | #10 |
Dimension - Pad Width inch | 0.38 in |
Conductor - Copper Str Size Range | 14 AWG-6 AWG |
Dimension - D inch | 0.56 in |
Dimension - Hole Size inch | 0.20 in |
Dimension - Stud Size inch | #10 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.56 in, Tongue Width 0.38 in, Tongue Thickness 0.07 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.50A, 300V AC, 10kA at 300V AC (GMF-2-1/2)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- BURNDY Mechanical Conn, Terminal, 4 to 10 AWG, PK5 (KPB4CG1)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 3 Cond (Q3A344N)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- Burndy Lugs & Split Bolts