Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 4/0 to 3/0 AWG
Mfr # QA282B
Zoro # G4678563
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 3/0 AWG Stranded
- Max. Conductor Size 4/0 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QA282B
- Zoro # G4678563
- UPC # 781810553701
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 3/0 AWG Stranded |
Max. Conductor Size | 4/0 AWG Stranded |
Stud Size | 3/8 in |
Length | 3.19 in |
Width | 1.31 in |
Length (Straight Wireway) | 3.19 in |
Hole Diameter | 0.41 in |
Overall Depth | 1 in |
Wire Size Ranges | 3/0 AWG - 4/0 AWG |
Tongue Length | 2 in |
For Stud Size | 3/8 in |
Tongue Width | 1 in |
Overall Width | 1.31 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Overall Length | 3.19 in |
Dimension - Height inch | 1.31 in |
Dimension - Stud Size inch | 44993 |
Conductor - Copper Str Size Range | 3/0 AWG-4/0 AWG |
Dimension - Hole Size inch | 0.41 in |
Conductor - Copper Str Navy Size Range | 150 (61) Navy-200 (61) Navy |
Conductor - Copper Str Size | 3/0 AWG;4/0 AWG |
Dimension - Height fraction | 1-9/29 in |
Dimension - Pad Width inch | 1.00 in |
Dimension - N inch | 0.44 in |
Dimension - B Length inch | 1.03 in |
Dimension - D inch | 2.00 in |
Conductor - Copper Str Navy Size | 150 (61) Navy;200 (61) Navy |
Dimension - Length Overall inch | 3.19 in |
Dimension - Hole Size fraction | 13/32 |
Dimension - L Length Overall mm | 81 mm |
Dimension - B Length fraction | 1-1/33 in |
Dimension - F Width Center to Center inch | 1.00 in |
Dimension - Hole Size mm | 10 mm |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.41 in, Hole Spacing 1 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 2 in, Tongue Width 1 in, Tongue Thickness 0.25 in, Connector Type Terminal, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED Pigtail (66931)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- BURNDY Insulated Multitap Connector, 6.70 In. L (BISR250DB)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- ILSCO Alum Mechanical Lugnnector, Cond, PK4 (TA-2/0-EC)
- Burndy Lugs & Split Bolts