Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 4/0 to 1 AWG
Mfr # KA28
Zoro # G4651972
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 1 AWG Stranded
- Max. Conductor Size 4/0 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA28
- Zoro # G4651972
- UPC # 781810554296
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1 AWG Stranded |
Max. Conductor Size | 4/0 AWG Stranded |
Stud Size | 3/8 in |
Length | 1.94 in |
Width | 1.25 in |
Length (Straight Wireway) | 1.94 in |
Overall Width | 1.25 in |
Overall Depth | 15/16 in |
Overall Length | 1.94 in |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Wire Size Ranges | 1 AWG - 4/0 AWG |
Tongue Width | 1.94 in |
Hole Diameter | 0.42 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Conductor Size | 1-4/0 AWG |
Dimension - Stud Size inch | 44993 |
Dimension - L Length Overall mm | 49 mm |
Dimension - Height fraction | 1-1/4 in |
Dimension - Hole Size mm | 11 mm |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Hole Size fraction | 27/64 |
Dimension - Hole Size inch | 0.42 in |
Dimension - Pad Width inch | 0.94 in |
Dimension - N inch | 0.44 in |
Dimension - B Length fraction | 64/79 in |
Dimension - B Length inch | 0.81 in |
Conductor - Copper Str Size Range | 1 AWG-4/0 AWG |
Conductor - Copper Str Size | 1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Length Overall inch | 1.94 in |
Dimension - Height inch | 1.25 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.42 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.94 in, Tongue Thickness 0.19 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- Burndy Mechanical Lugs