Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 2/0 to 1/0 AWG
Mfr # QDA26
Zoro # G4665577
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 2/0 AWG Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QDA26
- Zoro # G4665577
- UPC # 781810553909
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 2/0 AWG Stranded |
Stud Size | 1/2 in |
Length | 2.5 in |
Width | 1.19 in |
Length (Straight Wireway) | 2.5 in |
For Stud Size | 1/2 in |
Overall Width | 1.19 in |
Tongue Width | 1.25 in |
Hole Diameter | 0.56 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Overall Length | 2.5 in |
Wire Size Ranges | 1/0 AWG - 2/0 AWG |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Overall Depth | 1 1/4 in |
Conductor Size | 1/0-2/0 AWG |
Dimension - Width inch | 1.25 in |
Dimension - Pad Width inch | 1.25 in |
Dimension - Hole Size fraction | 45185 |
Dimension - Hole Size mm | 14 mm |
Dimension - Length Overall inch | 2.50 in |
Dimension - L Length Overall mm | 64 mm |
Conductor - Copper Str Size Range | 1/0 -2/0 AWG |
Dimension - Stud Size inch | 44928 |
Dimension - Height fraction | 42372 |
Conductor - Copper Str Size | 1/0 ;2/0 AWG |
Dimension - Width mm | 32 mm |
Dimension - Hole Size inch | 0.56 in |
Dimension - Cross Flats inch | 0.69 in |
Conductor - Copper Str Navy Size Range | 100 (61) Navy-125 (61) Navy |
Conductor - Copper Str Navy Size | 100 (61) Navy;125 (61) Navy |
Dimension - Height inch | 1.19 in |
Dimension - Bolt Size fraction | 1 to 2 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 1/2 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.56 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.25 in, Tongue Thickness 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK10 (EPS300-1/4-6"-BLACK-10-10 PC PKS)
- SPARK Softalk- LLC Extension Cord- 25ft. Long- Ivory (SP128101)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- Burndy Lugs & Split Bolts