Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 1/0 to 4 AWG
Mfr # KA25
Zoro # G4670321
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 1/0 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA25
- Zoro # G4670321
- UPC # 781810554289
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 1/0 AWG Stranded |
Stud Size | 3/8 in |
Length | 1.69 in |
Width | 0.94 in |
Length (Straight Wireway) | 1.69 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Hole Diameter | 0.42 in |
Overall Length | 1.69 in |
Tongue Width | 0.75 in |
Overall Depth | 3/4 in |
Wire Size Ranges | 4 AWG - 1/0 AWG |
For Stud Size | 3/8 in |
Overall Width | 0.94 in |
Conductor Size | 4-1/0 AWG |
Dimension - L Length Overall mm | 43 mm |
Dimension - Length Overall inch | 1.69 in |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 |
Dimension - Height inch | 0.94 in |
Dimension - Height fraction | 15/16 |
Dimension - B Length inch | 0.69 in |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Hole Size mm | 11 mm |
Dimension - Hole Size inch | 0.42 in |
Conductor - Copper Str Size Range | 4 AWG-1/0 |
Dimension - Stud Size inch | 44993 |
Dimension - Hole Size fraction | 27/64 |
Dimension - Pad Width inch | 0.75 in |
Dimension - N inch | 0.38 in |
Dimension - B Length fraction | 20/29 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.42 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.75 in, Connector Type Terminal, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Automotive Fuse, 3A, 32V DC, 25 PK (BF3)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F42203)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 150A, 600V AC, Non-Indicating (LSRK150)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond (QQA282N)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- BURNDY Ground Connector, 300 kcmil (GB34)
- Burndy Mechanical Lugs