Shop All Mechanical Lugs
Burndy
Mechanical Conn, Splice/Reducer, 2 Cond
Mfr # AMS500
Zoro # G4674047
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Splice/Reducer
- No. of Conductors 2
- Min. Conductor Size 3/0 Stranded/Solid
- Max. Conductor Size 4/0 AWG Solid, 500 kcmil Stranded
- Stud Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AMS500
- Zoro # G4674047
- UPC # 781810554593
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 3/0 Stranded/Solid |
Max. Conductor Size | 4/0 AWG Solid, 500 kcmil Stranded |
Stud Size | 13/16 in |
Length | 4.78 in |
Width | 1.38 in |
Length (Straight Wireway) | 4.78 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Overall Width | 1.38 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stud Size | 13/16 in |
Overall Length | 4.78 in |
Wire Size Ranges | 3/0 AWG - 500 kcmil |
Overall Depth | 1 1/4 in |
Conductor Size | 3/0 AWG-500 KCMIL |
Dimension - Length Overall inch | 4.78 in |
Depth | 0.56 in |
Conductor - AL Str Size | 3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil |
Dimension - Width inch | 1.25 in |
Dimension - Height fraction | 39450 |
Conductor - ACSR Cmpt Size | 600 kcmil |
Conductor - AL Str Size Range | 3/0 AWG-500 kcmil |
Dimension - H1 Height inch | 1.38 in |
Dimension - Width mm | 32 mm |
Conductor - ACSR Str Size | 500 kcmil |
Dimension - Width fraction | 1-1/4 in |
Conductor - Copper Str Size | 3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil |
Conductor - Copper Solid Size Range | 3/0 AWG-4/0 AWG |
Conductor - Copper Str Size Range | 3/0 AWG-500 kcmil |
Conductor - Copper Solid Size | 3/0 AWG;4/0 AWG |
Hex Size | 44993 |
Dimension - L Length Overall mm | 121 mm |
Die Size | Burndy 317 |
Conductor - Copper Str Compact Size | 600 kcmil |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 13/16 in, Head Style Hex, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 4, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- MARINCO 6370CR 50Amp/125V Wire Dockside Receptacle (6370CR)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 100 A, NEMA 3R (DTU323RB)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 3 Cond (K3A2U2)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- CCI Adapter Surge Gfci Plug In Yel (2762)
- Burndy Mechanical Lugs