Shop All Mechanical Lugs
Burndy
Mechanical Conn, Splice, 250 kcmil to 6AWG
Mfr # AMS250
Zoro # G4695591
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Splice/Reducer
- No. of Conductors 2
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 250 kcmil Solid
- Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AMS250
- Zoro # G4695591
- UPC # 781810554579
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 250 kcmil Solid |
Length | 4.09 in |
Width | 1.09 in |
Length (Straight Wireway) | 4.09 in |
Overall Length | 4.09 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Stud Size | 5/8 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Wire Size Ranges | 6 AWG - 250 kcmil |
Overall Width | 1.09 in |
Overall Depth | 1 in |
Conductor Size | 6 AWG-250 KCMIL |
Dimension - Width mm | 25 mm |
Dimension - Height fraction | 11691 |
Hex Size | 45062 |
Conductor - Copper Solid Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - Copper Str Size Range | 6 AWG-250 kcmil |
Conductor - Copper Str Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - AL Str Size Range | 6 AWG-4/0 AWG |
Conductor - Copper Solid Size Range | 4 AWG-4/0 AWG |
Dimension - H1 Height inch | 1.09 in |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Width fraction | 1 in |
Dimension - L Length Overall mm | 104 mm |
Dimension - Width inch | 1.00 in |
Dimension - Length Overall inch | 4.09 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, For Stud Size 5/8 in, Head Style Hex, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 4, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- CPI Back Switch Housing (HS002-502)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- POLARIS Insulated Multitap Connector, 7.45 In. L (IPLD500-6B)
- Burndy Lugs & Split Bolts