Shop All Mechanical Lugs
Burndy
Mechanical Conn, Splice, 2 Cond, 1 to 4 AWG
Mfr # QR1C
Zoro # G4660503
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Splice/Reducer
- No. of Conductors 2
- Min. Conductor Size 4 AWG Stranded/Solid
- Max. Conductor Size 1 AWG Stranded/Solid
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QR1C
- Zoro # G4660503
- UPC # 781810553992
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded/Solid |
Max. Conductor Size | 1 AWG Stranded/Solid |
Length | 1.94 in |
Width | 1.06 in |
Length (Straight Wireway) | 1.94 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Wire Size Ranges | 4 AWG - 1 AWG |
Overall Width | 1.06 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Overall Length | 1.94 in |
Overall Depth | 11/16 in |
Dimension - Height fraction | 1-1/16 in |
Conductor - Copper Solid Size B | 4 AWG;3 AWG;2 AWG;1 AWG |
Dimension - Width fraction | 11/16 in |
Conductor - Copper Str Size A Range | 4 AWG-1 AWG |
Dimension - Length Overall inch | 1.94 in |
Conductor - Copper Solid Size B Range | 4 AWG-1 AWG |
Dimension - B Length fraction | 7/8 in |
Dimension - Width mm | 18 mm |
Conductor - Copper Str Size A | 4 AWG;3 AWG;2 AWG;1 AWG |
Conductor - Copper Solid Size A Range | 4 AWG-1 AWG |
Conductor - Copper Solid Size A | 4 AWG;3 AWG;2 AWG;1 AWG |
Conductor - Copper Str Size B | 4 AWG;3 AWG;2 AWG;1 AWG |
Dimension - B Length inch | 0.88 in |
Dimension - Width inch | 0.69 in |
Conductor - Copper Str Size B Range | 4 AWG-1 AWG |
Dimension - Height inch | 1.06 in |
Dimension - L Length Overall mm | 49 mm |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, For Stud Size Not Applicable, Head Style Hex, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T088)
- QUICKCABLE Butt Connector, Non-Ins, 22-18ga., PK100 (166180-100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- BURNDY Mechanical Conn, Trminl, 1 to 4 AWG, 2 Cond (Q2A1C2)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- Burndy Lugs & Split Bolts