Shop All Mechanical Lugs
Burndy
Mechanical Conn, Parallel Clamp, 2 Cond
Mfr # QPX2C2C
Zoro # G4661702
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Parallel Clamp
- No. of Conductors 2
- Min. Conductor Size 6 AWG (Run) Stranded, 6 AWG (Tap)
- Max. Conductor Size 2 AWG (Run) Stranded, 2 AWG (Tap) Stranded
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QPX2C2C
- Zoro # G4661702
- UPC # 781810554395
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG (Run) Stranded, 6 AWG (Tap) |
Max. Conductor Size | 2 AWG (Run) Stranded, 2 AWG (Tap) Stranded |
Stud Size | 5/16 in |
Length | 1.63 in |
Width | 1.38 in |
Length (Straight Wireway) | 1.63 in |
Wire Size Ranges | 6 AWG - 2 AWG |
For Stud Size | 5/16 in |
Overall Length | 1.31 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Depth | 1 3/8 in |
Overall Width | 1.5 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Conductor - Nominal Diameter | 0.179, 0.182, 0.184, 0.199, 0.206, 0.219, 0.223, 0.225, 0.230, 0.232, 0.246, 0.258, 0.260, 0.276, 0.290, 0.310, 0.320, 0.326 |
Dimension - Width mm | 35 mm |
Dimension - Height inch | 1.5 |
Dimension - B Length fraction | 1/3 in |
Dimension - Height fraction | 37257 |
Dimension - B Length inch | 0.31 in |
Dimension - L Length Overall mm | 33 mm |
Dimension - Width fraction | 1-3/8 in |
Dimension - Width inch | 1.38 |
Dimension - Length Overall inch | 1.31 in |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, For Stud Size 5/16 in, Head Style Hex, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable, Tongue Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 300A, 250V AC, Non-Indicating (FLNR300)
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- BURNDY Mechancl Conn, Trminl, 3/0 to 4 AWG, 1 Cond (KLU175)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- Burndy Lugs & Split Bolts