Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 600 kcmil to 2 AWG
Mfr # KK3A36U4N
Zoro # G4670723
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 3
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KK3A36U4N
- Zoro # G4670723
- UPC # 781810559383
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 600 kcmil Stranded |
Stud Size | 1/2 in |
Length | 5.5 in |
Width | 4.22 in |
Length (Straight Wireway) | 5.5 in |
Overall Depth | 4 1/4 in |
Overall Length | 5.5 in |
Tongue Width | 4.22 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Tongue Length | 3 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Hole Diameter | 0.56 in |
For Stud Size | 1/2 in |
Wire Size Ranges | 2 AWG - 600 kcmil |
Overall Width | 1.52 in |
Conductor Size | 2 AWG-600 KCMIL |
Dimension - Hole Size inch | 0.56 in |
Dimension - Hole Size fraction | 45185 |
Dimension - Pad Width inch | 4.22 in |
Dimension - N inch | 0.63 in |
Dimension - Height inch | 1.52 in |
Dimension - Length Overall inch | 5.50 in |
Conductor - AL Str Size | 2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil |
Dimension - E Spacing between Holes fraction | 1-3/4 in |
Conductor - AL Str Size Range | 2 Str. - 600 Kcmil |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - F Width Center to Center inch | 1.75 in |
Conductor - Copper Str Size Range | 2 Str. - 600 Kcmil |
Dimension - Hole Size mm | 14 mm |
Dimension - L Length Overall mm | 140 mm |
Dimension - Bolt Hole Size inch | 0.56 in |
Dimension - Stud Size inch | 0.56 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 4, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 6, Tongue Length 3 in, Tongue Width 4.22 in, Tongue Thickness 0.38 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- MERSEN Fuse, J Class, Time Delay, 3-2/10A, 600V AC, Indicating (AJT3-2/10N)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4C)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond (QQA282N)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- Burndy Lugs & Split Bolts