Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond
Mfr # KA26U
Zoro # G4669987
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 2/0 AWG Stranded
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA26U
- Zoro # G4669987
- UPC # 781810559116
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 2/0 AWG Stranded |
Stud Size | 1/4 in |
Length | 1.47 in |
Width | 0.8 in |
Length (Straight Wireway) | 1.47 in |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 1.47 in |
Overall Depth | 5/8 in |
Tongue Width | 0.64 in |
Hole Diameter | 0.27 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Wire Size Ranges | 14 AWG - 2/0 AWG |
Tongue Length | 0.81 in |
Overall Width | 0.8 in |
Conductor Size | 6-2/0 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Width mm | 16 mm |
Dimension - Width fraction | 63/100 in |
Dimension - Width inch | 0.63 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Height fraction | 4/5 in |
Dimension - Height inch | 0.80 in |
Dimension - Bolt Hole Size inch | 0.25 in |
Conductor - AL Str Size | 14;4;3;2;1;1/0;2/0 |
Dimension - D inch | 0.81 in |
Dimension - Pad Width inch | 0.64 in |
Conductor - AL Str Size Range | 14-2/0 |
Dimension - Length Overall inch | 1.47 in |
Dimension - L Length Overall mm | 37 mm |
Conductor - Copper Str Size Range | 14-2/0 |
Conductor - Copper Str Size | 14;5;4;3;2;1;1/0;2/0 |
Conductor - Nominal Diameter | 0.184, 0.184, 0.206, 0.232, 0.232, 0.260, 0.260, 0.292, 0.320, 0.328, 0.360, 0.368, 0.390, 0.414, 0.438 |
Dimension - Hole Size mm | 7 mm |
Dimension - N inch | 0.45 in |
Dimension - Stud Size inch | 44930 |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 1/4 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.81 in, Tongue Width 0.64 in, Tongue Thickness 0.19 in, Connector Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- BURNDY Mechancl Conn, Splice, 4/0 to 6 AWG, 2 Cond (AMS4/0)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- Burndy Lugs & Split Bolts