Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond
Mfr # KA6U
Zoro # G4671983
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded
- Max. Conductor Size 6 AWG Stranded
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA6U
- Zoro # G4671983
- UPC # 781810559079
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded |
Max. Conductor Size | 6 AWG Stranded |
Stud Size | 1/4 in |
Length | 1.06 in |
Width | 0.51 in |
Length (Straight Wireway) | 1.06 in |
Overall Depth | 1/2 in |
Overall Length | 1.06 in |
Hole Diameter | 0.27 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Tongue Width | 0.5 in |
Overall Width | 0.51 in |
Tongue Length | 0.63 in |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Wire Size Ranges | 14 AWG - 6 AWG |
Conductor Size | 14-6 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor - Copper Str Size Range | 14 AWG-6 AWG |
Dimension - Stud Size inch | 44930 |
Dimension - Bolt Hole Size inch | 0.25 in |
Dimension - Length Overall inch | 1.06 in |
Dimension - Width inch | 0.50 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Height inch | 0.51 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - L Length Overall mm | 27 mm |
Conductor - AL Str Size Range | 8 AWG-6 AWG |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG |
Dimension - D inch | 0.63 in |
Dimension - Width fraction | 1/2 in |
Dimension - N inch | 0.25 in |
Dimension - Width mm | 13 mm |
Conductor - AL Str Size | 8 AWG;6 AWG |
Conductor - Nominal Diameter | 0.072, 0.091, 0.116, 0.130, 0.146, 0.164, 0.184, 0.184, 0.184 |
Dimension - Pad Width inch | 0.50 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.63 in, Tongue Width 0.5 in, Tongue Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0300)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- BURNDY Insulated Multitap Connector, 2.13 In. L (BIT250)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QA342N)
- BLACKBURN Mechanical Conn, 500 kcmil to 1/0 AWG (STC5011)
- Burndy Mechanical Lugs