Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 500 kcmil to 4 AWG
Mfr # KA34U
Zoro # G4702214
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 500 kcmil Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA34U
- Zoro # G4702214
- UPC # 781810559130
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 500 kcmil Stranded |
Stud Size | 3/8 in |
Length | 2.81 in |
Width | 1.58 in |
Length (Straight Wireway) | 2.81 in |
Overall Width | 1.58 in |
Wire Size Ranges | 4 AWG - 500 kcmil |
Tongue Length | 1.5 in |
Overall Length | 2.81 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Overall Depth | 1 9/16 in |
Tongue Width | 1.52 in |
Hole Diameter | 0.42 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Conductor Size | 4 AWG-500 KCMIL |
Dimension - N inch | 0.88 in |
Conductor - AL Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - D inch | 1.50 in |
Dimension - Width inch | 1.51 in |
Dimension - Length Overall inch | 2.81 in |
Dimension - L Length Overall mm | 71 mm |
Conductor - AL Str Size Range | 4 AWG-500 kcmil |
Conductor - Copper Str Size Range | 4 AWG-500 kcmil |
Dimension - Width mm | 38 mm |
Dimension - Hole Size inch | 0.42 in |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil |
Dimension - Width fraction | 1-51/100 in |
Dimension - Pad Width inch | 1.52 in |
Dimension - Stud Size inch | 44993 |
Dimension - Height inch | 1.58 in |
Dimension - Height fraction | 1.58 in |
Dimension - Hole Size mm | 11 mm |
Dimension - Bolt Hole Size inch | 0.38 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.42 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.5 in, Tongue Width 1.52 in, Tongue Thickness 0.31 in, Connector Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SC-20)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBS2503)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K3A29U2N)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 3 Cond (Q3A344N)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- Burndy Lugs & Split Bolts