Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 350 kcmil to 6 AWG
Mfr # KA31U
Zoro # G4654894
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KA31U
- Zoro # G4654894
- UPC # 781810559123
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 3/8 in |
Length | 2.25 in |
Width | 1.27 in |
Length (Straight Wireway) | 2.25 in |
Overall Depth | 1 1/8 in |
Hole Diameter | 0.42 in |
Wire Size Ranges | 6 AWG - 350 kcmil |
Overall Length | 2.25 in |
Tongue Length | 1.03 in |
Overall Width | 1.27 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Tongue Width | 1.14 in |
Conductor Size | 6 AWG-350 KCMIL |
Dimension - Width mm | 29 mm |
Dimension - Pad Width inch | 1.14 in |
Dimension - Hole Size inch | 0.42 in |
Dimension - Bolt Hole Size inch | 0.38 in |
Dimension - D inch | 1.03 in |
Dimension - Stud Size inch | 44993 |
Conductor - Copper Str Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil |
Conductor - Copper Str Size Range | 6 AWG-350 kcmil |
Dimension - Width inch | 1.13 in |
Dimension - Width fraction | 1-13/100 in |
Dimension - Length Overall inch | 2.25 in |
Dimension - Hole Size mm | 11 mm |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Height fraction | 1.2702702702702702 in |
Dimension - Height inch | 1.27 in |
Dimension - N inch | 0.52 in |
Dimension - L Length Overall mm | 57 mm |
Conductor - AL Str Size Range | 6 AWG-350 kcmil |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.42 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.03 in, Tongue Width 1.14 in, Tongue Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MVU10-10FK)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K3A29U2N)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- BURNDY Mechanical Conn, Lay-In Lug, 1/0 to 14 AWG (BGBL1/0)
- LEVITON Ground Connector Blk 15A (515CR-000)
- Burndy Lugs & Split Bolts