Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 250 kcmil to 6 AWG
Mfr # K3A29U2N
Zoro # G4694855
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 3
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 250 kcmil Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # K3A29U2N
- Zoro # G4694855
- UPC # 781810554456
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 250 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.0 in |
Width | 2.81 in |
Length (Straight Wireway) | 4.0 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Tongue Width | 2.81 in |
For Stud Size | 1/2 in |
Hole Diameter | 0.56 in |
Overall Width | 1.19 in |
Tongue Length | 3.16 in |
Overall Length | 4 in |
Overall Depth | 3 in |
Wire Size Ranges | 6 AWG - 250 kcmil |
Conductor Size | 6 AWG-250 KCMIL |
Dimension - Bolt Hole Size inch | 0.57 in |
Dimension - Width mm | 71 mm |
Dimension - Hole Size mm | 14 mm |
Dimension - Hole Size fraction | 45185 |
Dimension - Hole Size inch | 0.56 in |
Dimension - Height inch | 1.19 in |
Dimension - Width fraction | 2-81/100 in |
Dimension - N inch | 0.63 in |
Conductor - Copper Str Size Range | 6 Str.-250 Kcmil |
Dimension - D inch | 3.16 in |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Pad Width inch | 3.01 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - L Length Overall mm | 101.6 mm |
Dimension - Width inch | 2.81 in |
Dimension - Height fraction | 1.2 in |
Dimension - Stud Size inch | 1/2 in |
Conductor - Copper Str Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - AL Str Size Range | 6 Str.-250 Kcmil |
Dimension - Length Overall inch | 4.0 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 3, Tongue Length 3.16 in, Tongue Width 2.81 in, Tongue Thickness 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57P-12SNN4-C2)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX282C)
- GARDNER BENDER ELECTRICAL LUG 6-250AWG (GBTA-250)
- Burndy Lugs & Split Bolts