Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 250 kcmil to 6 AWG
Mfr # BGBL250
Zoro # G4683043
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lay-In Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded/Solid
- Max. Conductor Size 250 kcmil Stranded, 4/0 AWG Solid
- Stud Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # BGBL250
- Zoro # G4683043
- UPC # 781810558959
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded/Solid |
Max. Conductor Size | 250 kcmil Stranded, 4/0 AWG Solid |
Stud Size | 7/16 in |
Length | 2.2 in |
Width | 1.79 in |
Length (Straight Wireway) | 2.2 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Depth | 13/16 in |
Hole Diameter | 0.33 in |
Tongue Width | 0.88 in |
For Stud Size | 7/16 in |
Wire Size Ranges | 6 AWG - 250 kcmil |
Tongue Length | 1.18 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Overall Width | 1.79 in |
Overall Length | 2.2 in |
Dimension - L Length Overall mm | 56 mm |
Conductor - Copper Str Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Hex Size | 45062 |
Dimension - Height fraction | 1-4/5 in |
Dimension - Length Overall inch | 2.20 in |
Conductor - AL Str Size Range | 6 AWG-250 kcmil |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - N inch | 0.4 in |
Conductor - Copper Solid Size Range | 6 AWG-4/0 AWG |
Conductor - Copper Solid Size | 6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Hole Size mm | 8 mm |
Dimension - D inch | 1.18 in |
Dimension - Pad Width inch | 0.80 in |
Dimension - Hole Size inch | 0.33 in |
Dimension - Height inch | 1.79 in |
Conductor - Copper Str Size Range | 6 AWG-250 kcmil |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, For Stud Size 7/16 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.33 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Tongue Length 1.18 in, Tongue Width 0.88 in, Tongue Thickness 0.25 in, Connector Type Lay-In Lug, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple White, Plastic NM, 3/4", PK175 (PS-175BG)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS47B)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- BURNDY Mechanical Conn, Lay-In Lug, 1/0 to 14 AWG (BGBL1/0)
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- Burndy Lugs & Split Bolts