Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond
Mfr # K2A26U
Zoro # G4705303
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 2
- Min. Conductor Size 14 AWG Stranded
- Max. Conductor Size 2/0 AWG Stranded
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # K2A26U
- Zoro # G4705303
- UPC # 781810559277
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded |
Max. Conductor Size | 2/0 AWG Stranded |
Stud Size | 1/4 in |
Length | 1.47 in |
Width | 1.25 in |
Length (Straight Wireway) | 1.47 in |
Wire Size Ranges | 14 AWG - 2/0 AWG |
Tongue Width | 1.27 in |
Overall Width | 0.8 in |
Tongue Length | 0.81 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
For Stud Size | 1/4 in |
Hole Diameter | 0.27 in |
Overall Depth | 1 5/16 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 1.47 in |
Conductor Size | 14-2/0 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 1.47 in |
Dimension - Pad Width inch | 1.27 in |
Dimension - Width fraction | 1-1/4 in |
Dimension - N inch | 0.44 in |
Dimension - Width mm | 32 mm |
Conductor - Copper Str Size Range | 14 Str-2/0 AWG |
Dimension - Stud Size inch | 1/4 in |
Dimension - Screw Size inch | 44993 |
Dimension - Hole Size inch | 0.27 in |
Dimension - Bolt Hole Size inch | 0.25 in |
Dimension - L Length Overall mm | 37 mm |
Dimension - Height fraction | 4/5 in |
Dimension - Width inch | 1.27 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG |
Dimension - Height inch | 0.80 in |
Dimension - D inch | 0.81 in |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG |
Conductor - AL Str Size Range | 14 Str-2/0 AWG |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 0.81 in, Tongue Width 1.27 in, Tongue Thickness 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-9)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T722BL)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- BURNDY Mechancl Conn, Lug Kit, 250 kcmil to 6 AWG (KAUKIT2)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- Burndy Mechanical Lugs