Shop All Mechanical Lugs
Burndy
Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond
Mfr # KA25U
Zoro # G4694715
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 12 AWG Solid, 14 AWG Stranded
- Max. Conductor Size 1/0 AWG Stranded/Solid
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA25U
- Zoro # G4694715
- UPC # 781810559109
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 12 AWG Solid, 14 AWG Stranded |
Max. Conductor Size | 1/0 AWG Stranded/Solid |
Stud Size | 1/4 in |
Length | 1.5 in |
Width | 0.92 in |
Length (Straight Wireway) | 1.5 in |
Wire Size Ranges | 14 AWG - 1/0 AWG |
Overall Depth | 5/8 in |
Tongue Width | 0.63 in |
For Stud Size | 1/4 in |
Overall Length | 1.5 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hole Diameter | 0.27 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Overall Width | 0.92 in |
Tongue Length | 0.81 in |
Conductor Size | 14-1/0 AWG |
Dimension - Width inch | 0.63 in |
Conductor - AL Str Size Range | 8 AWG-1/0 AWG |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG |
Conductor - Copper Solid Size | 12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG |
Dimension - Width fraction | 63/100 in |
Dimension - Length Overall inch | 1.50 in |
Dimension - Pad Width inch | 0.63 in |
Conductor - Copper Str Size Range | 14 AWG-1/0 |
Dimension - Width mm | 16 mm |
Dimension - L Length Overall mm | 38 mm |
Dimension - Height inch | 0.92 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - D inch | 0.81 in |
Dimension - Stud Size inch | 44930 |
Dimension - Hole Size mm | 7 mm |
Dimension - N inch | 0.44 in |
Conductor - Copper Solid Size Range | 12 AWG-1/0 AWG |
Dimension - Height fraction | 23/25 in |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - Bolt Hole Size inch | 0.25 in |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.81 in, Tongue Width 0.63 in, Tongue Thickness 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Sensor Inductive (XS108B3PAM8)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Steel/Gray (CS18126)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBS2503)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- BURNDY Mechancl Conn, Lug Kit, 250 kcmil to 6 AWG (KAUKIT2)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- Burndy Mechanical Lugs