Shop All Mechanical Lugs
Burndy
Mechanical Conn, 800 to 600 kcmil, 1 Cond
Mfr # QDA40
Zoro # G4675867
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 600 kcmil Stranded
- Max. Conductor Size 800 kcmil Stranded
- Stud Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QDA40
- Zoro # G4675867
- UPC # 781810553916
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 600 kcmil Stranded |
Max. Conductor Size | 800 kcmil Stranded |
Stud Size | 1 in |
Length | 4.25 in |
Width | 2.44 in |
Length (Straight Wireway) | 4.25 in |
Overall Depth | 2 1/8 in |
For Stud Size | 1 in |
For Stranded Copper Wire Size - Minimum | 600 kcmil |
Overall Length | 4.19 in |
Tongue Width | 2.13 in |
Overall Width | 2.31 in |
For Stranded Copper Wire Size - Maximum | 800 kcmil |
Wire Size Ranges | 600 kcmil - 800 kcmil |
Hole Diameter | 1.13 in |
Dimension - Length Overall inch | 4.19 in |
Dimension - Pad Width inch | 2.12 in |
Dimension - Hole Size mm | 27 mm |
Conductor - Copper Str Navy Size | 650 (127) Navy;800 (127) Navy |
Conductor - Copper Str Navy Size Range | 650 (127) Navy-800 (127) Navy |
Dimension - Width inch | 2.13 |
Dimension - Height fraction | 2-5/16 in |
Dimension - Height inch | 2.31 in |
Conductor - Copper Str Size Range | 600 kcmil-800 kcmil |
Dimension - Stud Size inch | 1 |
Dimension - L Length Overall mm | 108 mm |
Dimension - Hole Size inch | 1.13 in |
Conductor - Copper Str Size | 600 kcmil;700 kcmil;750 kcmil;800 kcmil |
Dimension - Width mm | 54 mm |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 800 kcmil, For Stud Size 1 in, Head Style Hex, Number of Holes 1, Hole Diameter 1.13 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 2.13 in, Tongue Thickness 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- Burndy Lugs & Split Bolts