Shop All Mechanical Lugs
Burndy
Mechanical Conn, 800 to 300 kcmil, 1 Cond
Mfr # KA40U2N
Zoro # G4678712
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 300 kcmil Stranded
- Max. Conductor Size 800 kcmil Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA40U2N
- Zoro # G4678712
- UPC # 781810559208
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 300 kcmil Stranded |
Max. Conductor Size | 800 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.75 in |
Width | 1.95 in |
Length (Straight Wireway) | 4.75 in |
Overall Depth | 1 13/16 in |
For Stranded Copper Wire Size - Maximum | 800 kcmil |
Tongue Length | 3.03 in |
Hole Diameter | 0.56 in |
Overall Length | 4.75 in |
Overall Width | 1.95 in |
Tongue Width | 1.77 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Minimum | 300 kcmil |
Wire Size Ranges | 300 kcmil - 800 kcmil |
Conductor Size | 300-800 KCMIL |
Dimension - Length Overall inch | 4.75 in |
Dimension - Bolt Hole Size inch | 0.50 in |
Conductor - AL Str Size Range | 300 kcmil-800 kcmil |
Dimension - Width fraction | 1-3/4 in |
Dimension - Height inch | 1.95 in |
Dimension - D inch | 3.03 in |
Conductor - AL Str Size | 300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil;795 kcmil;800 kcmil |
Dimension - L Length Overall mm | 121 mm |
Conductor - Copper Str Size | 300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil;800 kcmil |
Conductor - Copper Str Size Range | 300 kcmil-800 kcmil |
Dimension - Stud Size inch | 44928 |
Dimension - Hole Size mm | 14 mm |
Dimension - N inch | 0.63 in |
Dimension - Pad Width inch | 1.77 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Width inch | 1.75 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Width mm | 44 mm |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 800 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 3.03 in, Tongue Width 1.77 in, Tongue Thickness 0.5 in, Connector Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- Burndy Lugs & Split Bolts