Shop All Mechanical Lugs
Burndy
Mechanical Conn, 800 to 300 kcmil, 1 Cond
Mfr # KA40U
Zoro # G4651577
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 300 kcmil Stranded
- Max. Conductor Size 800 kcmil Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA40U
- Zoro # G4651577
- UPC # 781810559161
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 300 kcmil Stranded |
Max. Conductor Size | 800 kcmil Stranded |
Stud Size | 1/2 in |
Length | 3.5 in |
Width | 1.95 in |
Length (Straight Wireway) | 3.5 in |
For Stud Size | 1/2 in |
Tongue Width | 1.77 in |
Overall Length | 3.5 in |
Overall Width | 1.95 in |
Overall Depth | 1 13/16 in |
Wire Size Ranges | 300 kcmil - 800 kcmil |
Hole Diameter | 0.66 in |
For Stranded Copper Wire Size - Maximum | 800 kcmil |
Tongue Length | 1.85 in |
For Stranded Copper Wire Size - Minimum | 300 kcmil |
Conductor Size | 300-800 KCMIL |
Dimension - Length Overall inch | 3.50 in |
Dimension - Width fraction | 1-3/4 in |
Conductor - Copper Str Size | 300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil;800 kcmil |
Dimension - Hole Size mm | 17 mm |
Dimension - D inch | 1.85 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Hole Size inch | 0.66 in |
Conductor - Copper Str Size Range | 300 kcmil-800 kcmil |
Dimension - Stud Size inch | 44928 |
Dimension - Width mm | 44 mm |
Conductor - AL Str Size Range | 300 kcmil-800 kcmil |
Dimension - Height inch | 1.95 in |
Dimension - Pad Width inch | 1.77 in |
Dimension - Bolt Hole Size inch | 0.62 in |
Dimension - Width inch | 1.75 in |
Conductor - AL Str Size | 300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil;795 kcmil;800 kcmil |
Dimension - N inch | 0.81 in |
Dimension - L Length Overall mm | 89 mm |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 800 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.66 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.85 in, Tongue Width 1.77 in, Tongue Thickness 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- BUCHANAN Grommet, Slotted, Inside Dia 3/4 In, PK10 (774136)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (KA2U)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- Burndy Mechanical Lugs