Shop All Mechanical Lugs
Burndy
Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond
Mfr # QQA282N
Zoro # G4690743
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 3/0 AWG Stranded
- Max. Conductor Size 4/0 AWG Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # QQA282N
- Zoro # G4690743
- UPC # 781810553725
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 3/0 AWG Stranded |
Max. Conductor Size | 4/0 AWG Stranded |
Stud Size | 1/2 in |
Length | 5.63 in |
Width | 1.31 in |
Length (Straight Wireway) | 5.63 in |
Overall Length | 5.63 in |
Wire Size Ranges | 3/0 AWG - 4/0 AWG |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Tongue Length | 3.13 in |
For Stud Size | 1/2 in |
Overall Depth | 1 in |
Hole Diameter | 0.56 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Tongue Width | 1 in |
Overall Width | 1.31 in |
Conductor Size | 3/0-4/0 AWG |
Dimension - Height inch | 1.31 in |
Conductor - Copper Str Navy Size Range | 150 (61) Navy-200 (61) Navy |
Conductor - Copper Str Size Range | 3/0 AWG-4/0 AWG |
Conductor - Copper Str Navy Size | 150 (61) Navy;200 (61) Navy |
Dimension - L Length Overall mm | 143 mm |
Dimension - Hole Size inch | 0.56 in |
Conductor - Copper Str Size | 3/0 AWG;4/0 AWG |
Dimension - Length Overall inch | 5.63 in |
Dimension - N inch | 0.63 in |
Dimension - Hole Size mm | 14 mm |
Dimension - Pad Width inch | 1.00 in |
Dimension - F Width Center to Center inch | 1.75 in |
Dimension - D inch | 3.13 in |
Dimension - Height fraction | 1.3125 in |
Dimension - Bolt Size fraction | 1 to 2 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 1/2 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 3.13 in, Tongue Width 1 in, Tongue Thickness 0.25 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, C Curve (M9F42170)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QDA34)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- GARDNER BENDER ELECTRICAL LUG 14-2/0AWG (GBTA-2/0)
- Burndy Mechanical Lugs