Shop All Mechanical Lugs
Burndy
Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond
Mfr # QDA28
Zoro # G4690025
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 3/0 AWG Stranded
- Max. Conductor Size 4/0 AWG Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QDA28
- Zoro # G4690025
- UPC # 781810553794
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 3/0 AWG Stranded |
Max. Conductor Size | 4/0 AWG Stranded |
Stud Size | 1/2 in |
Length | 2.63 in |
Width | 1.31 in |
Length (Straight Wireway) | 2.63 in |
Overall Length | 2.63 in |
For Stranded Copper Wire Size - Minimum | 3/0 AWG |
Overall Depth | 1 1/4 in |
Tongue Width | 1.25 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Hole Diameter | 0.56 in |
Overall Width | 1.31 in |
For Stud Size | 1/2 in |
Conductor Size | 3/0-4/0 AWG |
Dimension - Width mm | 32 mm |
Dimension - Hole Size inch | 0.56 in |
Dimension - Height fraction | 42374 |
Conductor - Copper Str Size | 3/0 AWG;4/0 AWG |
Dimension - Length Overall inch | 2.63 in |
Dimension - Hole Size fraction | 45185 |
Dimension - Width inch | 1.25 in |
Dimension - Height inch | 1.31 in |
Dimension - Hole Size mm | 14 mm |
Conductor - Copper Str Navy Size Range | 150 (61) Navy-200 (61) Navy |
Dimension - Pad Width inch | 1.25 in |
Conductor - Copper Str Size Range | 3/0 AWG-4/0 AWG |
Dimension - Stud Size inch | 44928 |
Conductor - Copper Str Navy Size | 150 (61) Navy;200 (61) Navy |
Dimension - L Length Overall mm | 67 mm |
Dimension - Bolt Size fraction | 1 to 2 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 1/2 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.56 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.25 in, Tongue Thickness 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709-9)
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- GARDNER BENDER ELECTRICAL LUG 6-250AWG (GBTA-250)
- Burndy Lugs & Split Bolts