Shop All Mechanical Lugs
Burndy
Mechanical Conn, 350 to 250 kcmil, 1 Cond
Mfr # QDA31
Zoro # G4653187
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 250 kcmil Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # QDA31
- Zoro # G4653187
- UPC # 781810553893
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 250 kcmil Stranded |
Max. Conductor Size | 350 kcmil Stranded |
Stud Size | 5/8 in |
Length | 3.38 in |
Width | 1.69 in |
Length (Straight Wireway) | 3.38 in |
For Stud Size | 5/8 in |
Tongue Width | 1.5 in |
Overall Width | 1.69 in |
Hole Diameter | 0.69 in |
Tongue Offset Height | 1.6875 in |
For Stranded Copper Wire Size - Minimum | 250 kcmil |
Overall Depth | 1 1/2 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Wire Size Ranges | 250 kcmil - 350 kcmil |
Overall Length | 3 in |
Conductor - Copper Str Navy Size | 250 (61) Navy;300 (91) Navy;350 (91) Navy |
Dimension - Pad Width inch | 1.50 in |
Dimension - L Length Overall mm | 86 mm |
Dimension - Hole Size inch | 0.69 in |
Dimension - Width inch | 1.50 in |
Dimension - Height inch | 1.69 in |
Dimension - Width mm | 38 mm |
Conductor - Copper Str Size | 250 kcmil;300 kcmil;350 kcmil |
Dimension - Height fraction | 1-11/16 in |
Conductor - Copper Str Navy Size Range | 250 (61) Navy-350 (91) Navy |
Dimension - Stud Size inch | 45054 |
Dimension - Length Overall inch | 3.00 in |
Dimension - Hole Size fraction | 45246 |
Conductor - Copper Str Size Range | 250 kcmil-350 kcmil |
Dimension - Hole Size mm | 18 mm |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 5/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.69 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.5 in, Tongue Thickness 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (KA8C)
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- Burndy Lugs & Split Bolts