Shop All Mechanical Lugs
Burndy
Mechanical Conn, 1000 to 500 kcmil, 1 Cond
Mfr # KA44U2N
Zoro # G4678371
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 500 kcmil Stranded
- Max. Conductor Size 1000 kcmil Stranded
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KA44U2N
- Zoro # G4678371
- UPC # 781810559215
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 500 kcmil Stranded |
Max. Conductor Size | 1000 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.75 in |
Width | 1.95 in |
Length (Straight Wireway) | 4.75 in |
Wire Size Ranges | 500 kcmil - 1000 kcmil |
Overall Depth | 1 13/16 in |
Tongue Width | 1.77 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Overall Length | 4.75 in |
Hole Diameter | 0.56 in |
For Stud Size | 1/2 in |
Tongue Length | 3.03 in |
For Stranded Copper Wire Size - Maximum | 1000 kcmil |
Overall Width | 1.95 in |
Conductor Size | 500-1000 KCMIL |
Dimension - N inch | 0.63 in |
Dimension - L Length Overall mm | 121 mm |
Conductor - AL Str Size Range | 500 kcmil-1000 kcmil |
Dimension - Height inch | 1.95 in |
Conductor - AL Str Size | 500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil;795 kcmil;800 kcmil;874 kcmil;900 kcmil;954 kcmil;1000 kcmil |
Dimension - Width fraction | 1-3/4 in |
Conductor - Copper Str Size Range | 500 kcmil-1000 kcmil |
Dimension - Width inch | 1.75 in |
Dimension - Hole Size mm | 14 mm |
Conductor - Copper Str Size | 500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil;800 kcmil;850 kcmil;900 kcmil;1000 kcmil |
Dimension - Width mm | 44 mm |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - Bolt Hole Size inch | 0.50 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - D inch | 3.03 in |
Dimension - Pad Width inch | 1.77 in |
Dimension - Length Overall inch | 4.75 in |
Dimension - Height fraction | 1.95 in |
Dimension - Stud Size inch | 44928 |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 1000 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 3.03 in, Tongue Width 1.77 in, Tongue Thickness 0.5 in, Connector Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- MOTORMITE 8 In Clear Wire Ties, 85645 (85645)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32015001)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-8011)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX282C)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- BURNDY Ground Connector, 4AWG, 1.5In (GBM26)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- Burndy Lugs & Split Bolts