Shop All Mechanical Lugs
Burndy
Mechancl Conn, Trmnl, 500 kcmil to 1/0 AWG
Mfr # KLU400
Zoro # G4662524
original price:
$51.50
13% off
new price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 1/0 AWG Stranded
- Max. Conductor Size 500 kcmil Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KLU400
- Zoro # G4662524
- UPC # 781810554265
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 1/0 AWG Stranded |
Max. Conductor Size | 500 kcmil Stranded |
Stud Size | 3/8 in |
Length | 4.1 in |
Width | 1.49 in |
Length (Straight Wireway) | 4.1 in |
Hole Diameter | 0.39 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Width | 1.5 in |
Tongue Offset Height | 2.67 in |
For Stud Size | 3/8 in |
Overall Length | 4.09 in |
Wire Size Ranges | 1/0 AWG - 500 kcmil |
For Stranded Copper Wire Size - Minimum | 1/0 AWG |
Strip Length | 1 5/32 in |
Overall Depth | 1 1/2 in |
Overall Width | 1.9 in |
Conductor Size | 1/0 AWG-500 KCMIL |
Dimension - B Length fraction | 1-13/32 in |
Dimension - Hole Size inch | 0.39 in |
Dimension - L Length Overall mm | 104 mm |
Dimension - Screw Size inch | 45054 |
Dimension - Strip Length inch | 11693 |
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 1.42 in |
Conductor - Copper Str Size Range | 1/0 -500 kcmil |
Dimension - Pad Width inch | 1.50 in |
Conductor - Copper Str Size | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - N inch | 0.91 in |
Dimension - Length Overall inch | 4.09 in |
Dimension - Stud Size inch | 44993 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.39 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.5 in, Tongue Thickness 0.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 40 to 59A (B88.0)
- HONEYWELL T775U2016 Electronic Universal (T775U2016)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- Burndy Mechanical Lugs