Shop All Mechanical Lugs
Burndy
Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond
Mfr # KLU225
Zoro # G4694191
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 4/0 AWG Stranded
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KLU225
- Zoro # G4694191
- UPC # 781810554234
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 4/0 AWG Stranded |
Stud Size | 5/16 in |
Length | 2.56 in |
Width | 1.02 in |
Length (Straight Wireway) | 2.56 in |
Strip Length | 1 5/16 in |
Tongue Width | 1 in |
Hole Diameter | 0.34 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
For Stud Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 4/0 AWG |
Overall Depth | 1 in |
Overall Width | 1.02 in |
Wire Size Ranges | 2 AWG - 4/0 AWG |
Overall Length | 2.55 in |
Conductor Size | 2-4/0 AWG |
Conductor - Copper Str Size Range | 2 AWG-4/0 AWG |
Dimension - Length Overall inch | 2.55 in |
Dimension - L Length Overall mm | 65 mm |
Dimension - Strip Length inch | 42374 |
Dimension - Hole Size inch | 0.34 in |
Dimension - N inch | 0.51 in |
Dimension - B Length inch | 0.94 in |
Dimension - B Length fraction | 15/16 in |
Dimension - Pad Width inch | 0.99 in |
Dimension - Bolt Size fraction | 2023-05-16 |
Conductor - Copper Str Size | 2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG |
Dimension - Hole Size mm | 9 mm |
Dimension - Screw Size inch | 45123 |
Dimension - Stud Size inch | 45062 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 5/16 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.34 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1 in, Tongue Thickness 0.12 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- NVENT HOFFMAN Pullout Keyboard Tray with Monitor Shelf (E19SKBM)
- SOUTHWIRE Wire Bldg 12G Solx500 Thhn Yel (12YEL-SOLX500)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15ITR)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- Burndy Mechanical Lugs