Shop All Mechanical Lugs
Burndy
Mechancl Conn, Trminl, 1/0 to 4 AWG, 1 Cond
Mfr # KA252TC38
Zoro # G4699091
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 4 AWG Stranded
- Max. Conductor Size 1/0 AWG Stranded
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KA252TC38
- Zoro # G4699091
- UPC # 781810554326
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG Stranded |
Max. Conductor Size | 1/0 AWG Stranded |
Stud Size | 3/8 in |
Length | 2.69 in |
Width | 0.94 in |
Length (Straight Wireway) | 2.69 in |
Overall Depth | 3/4 in |
Overall Length | 2.69 in |
Overall Width | 0.94 in |
Tongue Width | 0.75 in |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Hole Diameter | 0.42 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Wire Size Ranges | 4 AWG - 1/0 AWG |
Conductor Size | 4-1/0 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Dimension - Height inch | 0.94 in |
Conductor - Copper Str Size | 4 AWG;3 AWG;2 AWG;1 AWG;1/0 |
Dimension - Height fraction | 15/16 |
Dimension - Pad Width inch | 0.75 in |
Dimension - B Length fraction | 20/29 in |
Conductor - Copper Str Size Range | 4 AWG-1/0 |
Dimension - Hole Size inch | 0.42 in |
Dimension - N inch | 0.38 in |
Dimension - Hole Size mm | 11 mm |
Dimension - L Length Overall mm | 68 mm |
Dimension - Length Overall inch | 2.69 in |
Dimension - B Length inch | 0.69 in |
Dimension - Hole Size fraction | 27/64 |
Dimension - Stud Size inch | 44993 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 3/8 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.42 in, Hole Spacing 1 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.75 in, Tongue Thickness 0.13 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Inlet Cover 2 ft X 4 ft (17682)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- HUBBELL Locking Connector (HBL2713ST)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- Burndy Lugs & Split Bolts