Shop All Mechanical Lugs
Burndy
Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond
Mfr # KLU125
Zoro # G4656933
original price:
$10.02
4% off
new price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 1/0 AWG Stranded
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KLU125
- Zoro # G4656933
- UPC # 781810554197
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 1/0 AWG Stranded |
Stud Size | 1/4 in |
Length | 1.99 in |
Width | 0.74 in |
Length (Straight Wireway) | 1.99 in |
Overall Length | 1.98 in |
Overall Depth | 5/8 in |
Hole Diameter | 0.26 in |
Strip Length | 15/16 in |
Overall Width | 0.74 in |
Tongue Width | 0.62 in |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Wire Size Ranges | 2 AWG - 1/0 AWG |
Conductor Size | 2-1/0 AWG |
Dimension - Stud Size inch | 44930 |
Conductor - Copper Str Size Range | 2 AWG-1/0 |
Dimension - Strip Length inch | 15/16 |
Dimension - Hole Size inch | 0.26 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Dimension - B Length fraction | 5/8 in |
Dimension - N inch | 0.42 in |
Dimension - B Length inch | 0.61 in |
Conductor - Copper Str Size | 2 AWG;1 AWG;1/0 |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 1.98 in |
Dimension - L Length Overall mm | 50 mm |
Dimension - Pad Width inch | 0.62 |
Dimension - Screw Size inch | 44993 |
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.26 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.62 in, Tongue Thickness 0.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- Burndy Lugs & Split Bolts