Shop All Mechanical Lugs
Burndy
Mechancl Conn, Lug Kit, 800 kcmil to 6 AWG
Mfr # KAUKIT3
Zoro # G4673322
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Transformer Lug Kit
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 800 kcmil Stranded
- Stud Size 1/2 in 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KAUKIT3
- Zoro # G4673322
- UPC # 781810559246
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 800 kcmil Stranded |
Stud Size | 1/2 in 13 |
For Stud Size | 1/2 in |
Overall Width | 4.5 in |
Overall Length | 7.06 in |
Overall Depth | 6 1/8 in |
Hole Diameter | 0.56 in |
Conductor - AL Str Size | 6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil;636 kcmil;650 kcmil;700 kcmil;715 kcmil;750 kcmil;795 kcmil;800 kcmil |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, Head Style Hex, Hole Diameter 0.56 in, Body Material Aluminum, Number of Conductors 1, Connector Type Transformer Lug Kit, Compatible with Product Type Aluminum Cable, Copper Cable, Connection Orientation Dual Rated Lug, Contact Finish Tin, Includes (11) 1/2 in Belleville Washers, (11) 1/2-13 Hex Head Nuts, (22) 1/2 in Flatwashers, (5) 1/2-13 x 2 in, (6) 1/2-13 x 2-1/2 in Hex Bolts, (6) K2A31U, (7) K2A40U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 30 A (CB227-30)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond (KA8C)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- Burndy Mechanical Lugs