Shop All Mechanical Lugs
Burndy
Mechancl Conn, Lay-In Lug, 4 to 14 AWG, PK5
Mfr # BGBL4
Zoro # G4667801
original price:
$28.73
14% off
new price: $24.69
/pk 5, $4.94/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lay-In Lug
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 4 AWG Stranded/Solid
- Stud Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BGBL4
- Zoro # G4667801
- UPC # 781810558935
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 4 AWG Stranded/Solid |
Stud Size | 1/4 in |
Length | 1.07 in |
Width | 0.78 in |
Length (Straight Wireway) | 1.07 in |
Tongue Length | 0.62 in |
Overall Depth | 3/8 in |
Hole Diameter | 0.22 in |
Tongue Width | 0.39 in |
For Stud Size | 1/4 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 1.07 in |
Wire Size Ranges | 14 AWG - 4 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Width | 0.78 in |
Dimension - N inch | 0.19 in |
Dimension - Length Overall inch | 1.07 in |
Dimension - Height fraction | 7/9 in |
Conductor - Copper Str Size Range | 14 AWG-4 AWG |
Dimension - Pad Width inch | 0.38 in |
Conductor - AL Str Size | 8 AWG;6 AWG;4 AWG |
Dimension - Hole Size mm | 6 mm |
Conductor - Copper Solid Size | 14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Conductor - Copper Solid Size Range | 14 AWG-4 AWG |
Dimension - Height inch | 0.78 in |
Dimension - Hole Size inch | 0.22 in |
Hex Size | Slot |
Dimension - D inch | 0.62 in |
Dimension - L Length Overall mm | 27 mm |
Conductor - AL Str Size Range | 8 AWG-4 AWG |
Conductor - Copper Str Size | 14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG |
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.22 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Tongue Length 0.62 in, Tongue Width 0.39 in, Tongue Thickness 0.13 in, Connector Type Lay-In Lug, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 57 mm, 1NC/1NC, Red (02650-002)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FLNR6.25)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- BURNDY Mechancl Conn, Trminl, 1/0 to 4 AWG, 1 Cond (KA252TC38)
- BURNDY Mechanical Conn, Terminal, 4 to 10 AWG, PK5 (KPB4CG1)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- Burndy Lugs & Split Bolts