Shop All Compression Lugs
Burndy
LUG #6, LB, 1/4" BH, 3/4" C, W/ PEEPHOLE, ROHS
Mfr # YAZ6C2TC14E2
Zoro # G1317383
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Application For Code Conductor
- Dimension - Bolt Hole Size inch 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAZ6C2TC14E2
- Zoro # G1317383
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 30 (19) Navy |
Dimension - Hole Size mm | 7 mm |
Dimension - Stud Size inch | 44930 |
Dimension - Z inch | 0.34 in |
Conductor - Copper Str Size | 6 AWG |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Strip Length inch | 42372 |
Dimension - B Length inch | 1.12 in |
Dimension - Length Overall inch | 2.78 in |
Dimension - N inch | 0.31 in |
Dimension - Hole Size inch | 0.27 in |
Dimension - Pad Width inch | 0.45 in |
Dimension - B Length fraction | 1-1/8 in |
Dimension - L Length Overall mm | 71 mm |
Lug Length X Tongue Width (In.) | 2.78 x 0.45 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551NB100BA2)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F42202)
- SQUARE D Molded Case Circuit Breaker, BJA Series 20A, 1 Pole, 347/600V AC, B Curve (BJA160201)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- Burndy Compression Lugs