Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 6 AWG Wire Gauge
Mfr # YS6C
Zoro # G5507719
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 6 AWG
- Color Code Blue
- Die Code 7, 374
- Material Copper
- Length 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YS6C
- Zoro # G5507719
- UPC # 781810507407
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 2.38 in |
Outside Dia. | 0.29 in |
Maximum Wire Size | 6 AWG |
Maximum Wire Insulation Diameter | 0.29 in |
Overall Length | 2.38 in |
For Wire Size | 6 AWG |
Minimum Wire Size | 6 AWG |
Strip Length | 1 3/16 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.29 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Blue, Die Code 7, 374, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Number of Crimps 2, Overall Length 2.38 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15916)
- FREUD Industrial Thin Kerf Glue Line Ripping B (LM75R010)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve (Tuff Pack), 500PK (CS410TP)
- Burndy Crimping Tools