Shop All Crimp Sleeves
Burndy
Long-Barrel Splice, 400 kcmil Wire Gauge
Mfr # YS32
Zoro # G5510659
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 400 kcmil
- Color Code Blue
- Die Code 19, 470
- Material Copper
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YS32
- Zoro # G5510659
- UPC # 781810508404
- Country of Origin United States
- Category Crimp Sleeves
Dimensions
Length | 4.62 in |
Outside Dia. | 0.95 in |
Overall Length | 4.62 in |
Maximum Wire Size | 400 kcmil |
Barrel Outside Diameter | 0.95 in |
Strip Length | 2 3/16 in |
Minimum Wire Size | 400 kcmil |
For Wire Size | 400 kcmil |
Maximum Wire Insulation Diameter | 0.95 in |
Barrel Size | Long |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Blue, Die Code 19, 470, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 400 kcmil, Maximum Wire Size 400 kcmil, Number of Crimps 4, Overall Length 4.62 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- STANLEY 12 in. L X 5.2 in. W Plastic Miter Box Yellow 1 pc (STHT20360)
- CRESCENT NICHOLSON 6 in. L High Carbon Steel Bastard Cut File 1 pc (04795N)
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- Burndy Crimping Tools